DODGE
DODGE
430068
DODGE DODGE
Description
430068 BRASS ELBOW
Pipe Elbow; 1/4" Size; 90 Degree; Brass Material
Part #
430068
BDI #
279141
Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/430068/p/279141
Your Price
$ 27.81 / each
$ 28.00 / each BDIExpress
$ 28.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475721559
Product Group - BDI
M02284
Noun
Elbow
Keyword String
Pipe
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Product Detail
Pipe Elbow
Product Specification
1/4" Size; 90 Degree; Brass Material
Long Description
Pipe Elbow; 1/4" Size; 90 Degree; Brass Material
