Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4G-4FJX90S-TCX https://www.bdiexpress.com/medias/INDGATXXXXXX-G-FJX90-TCX-G25180T-1-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU1MHxpbWFnZS9qcGVnfGFHTmxMMmcwTlM4eE1EVTRNakEyTlRZeE1EYzRNaTlKVGtSSFFWUllXRmhZV0ZoZlIxOUdTbGc1TUY5VVExaGZSekkxTVRnd1ZGOHhYek13TUhnek1EQXVhbkJufGU4ZWIyMTlmNzgwM2U0ZjljOGVkOTY0ZWE0NTFhZGRkNjgzNmI5MWM3ZWVjNDQ4YmVmN2MwMDU1ZDEyMTdiOWU
27601996 Fittings And Adapters 

GATES GATES

4G-4FJX90S-TCX

Description

4G-4FJX90S-TCX MEGA CRIMP COUPLING ; NON-RETURNABLE LEAK PROOF C INSERT

Coupling Fitting; 0.25" Hose Inner Diameter X 7/16"-20 TPI Female JIC 37 Degree Flare Swivel End Size; 90 Degree Bent Tube; Steel Material

Part #

73215060

BDI #
27601996

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

38.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 38.11 / each
$ 39.00 / each
BDIExpress
QTY

Inventory

Total: 235

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.06
EAN
0770075525738
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Coupling
Manufacturer URL
https://www.gates.com
Product Detail
Coupling Fitting
Product Specification
0.25" Hose Inner Diameter X 7/16"-20 TPI Female JIC 37 Degree Flare Swivel End Size; 90 Degree Bent Tube; Steel Material
Long Description
Coupling Fitting; 0.25" Hose Inner Diameter X 7/16"-20 TPI Female JIC 37 Degree Flare Swivel End Size; 90 Degree Bent Tube; Steel Material