GATES
GATES
4G-6FDLORX90
GATES GATES
Description
4G-6FDLORX90 HYDRAULIC QUICK COUPLING ; 1/4" HOSE ID M12 X 1.5 THREAD
Tube Elbow; M12 X 1.5 Thread Size; 0.413 Female Thread ID; 0.472" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube
Part #
710095825
BDI #
1481492

Details
66.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/4G-6FDLORX90/p/1481492
Your Price
$ 66.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.06
EAN
0072053811667
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.143
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M12 X 1.5 Thread Size; 0.413 Female Thread ID; 0.472" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube
Long Description
Tube Elbow; M12 X 1.5 Thread Size; 0.413 Female Thread ID; 0.472" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube