https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52NZ27-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzN8aW1hZ2UvanBlZ3xhR0V5TDJoall5OHhNRFl5TlRJMU9EQTJNVGcxTkM5TlJsSkhWMWRZV0ZoWVdGaGZOVEpPV2pJM1gwRlhNREZmTXpBd2VETXdNQzVxY0djfDQyMzg0NjBlZWIxMDJjODU2N2UyNjY4MzczYWNjNDA4ODg5MjI4YTY2NzFlYWVhMTlhZWEwY2Q2NmI3Mjk3MGQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52NZ27-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzN8aW1hZ2UvanBlZ3xhR0V5TDJoall5OHhNRFl5TlRJMU9EQTJNVGcxTkM5TlJsSkhWMWRZV0ZoWVdGaGZOVEpPV2pJM1gwRlhNREZmTXpBd2VETXdNQzVxY0djfDQyMzg0NjBlZWIxMDJjODU2N2UyNjY4MzczYWNjNDA4ODg5MjI4YTY2NzFlYWVhMTlhZWEwY2Q2NmI3Mjk3MGQ
WESTWARD TOOL
WESTWARD TOOL
52NZ27
WESTWARD TOOL WESTWARD TOOL
Description
52NZ27 GREASE FITTING ; STRAIGHT M6 X 1 THREAD SIZE 10/PAK
STANDARD FINISH ZINC-PLATED THREAD TYPE METRIC OVERALL LENGTH 5/8 IN MAX PRESSURE 6 000 PSI MEETS/EXCEEDS DIN 71412 PACKAG
Part #
52NZ27
BDI #
26489923
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/52NZ27/p/26489923
Your Price
$ 7.21 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
STANDARD FINISH ZINC-PLATED THREAD TYPE METRIC OVERALL LENGTH 5/8 IN MAX PRESSURE 6 000 PSI MEETS/EXCEEDS DIN 71412 PACKAG

