https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52NZ37-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDd8aW1hZ2UvanBlZ3xhR013TDJoak1pOHhNRFl5TlRJMk1UazJNVEkwTmk5TlJsSkhWMWRZV0ZoWVdGaGZOVEpPV2pNM1gwRlhNREZmTXpBd2VETXdNQzVxY0djfDI5ZWY0NDhjMWU1OGQwYjQ1ZDdmZjdmNmE0MDQ3MmZjYjllMDU0MGFiMjI1YzVhMmJmNWEzZGUxZTc5ODk4ZTc
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52NZ37-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDd8aW1hZ2UvanBlZ3xhR013TDJoak1pOHhNRFl5TlRJMk1UazJNVEkwTmk5TlJsSkhWMWRZV0ZoWVdGaGZOVEpPV2pNM1gwRlhNREZmTXpBd2VETXdNQzVxY0djfDI5ZWY0NDhjMWU1OGQwYjQ1ZDdmZjdmNmE0MDQ3MmZjYjllMDU0MGFiMjI1YzVhMmJmNWEzZGUxZTc5ODk4ZTc
WESTWARD TOOL
WESTWARD TOOL
52NZ37
WESTWARD TOOL WESTWARD TOOL
Description
52NZ37 GREASE FITTING ; STRAIGHT STL 3/18 -24 THREAD SIZE 10/PAK
STANDARD FINISH ZINC-PLATED THREAD TYPE UNF OVERALL LENGTH 21/32 IN MAX PRESSURE 5 000 PSI
Part #
52NZ37
BDI #
26489975
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/52NZ37/p/26489975
Your Price
$ 11.33 / pack
$ 12.00 / pack BDIExpress
$ 12.00 / pack BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
STANDARD FINISH ZINC-PLATED THREAD TYPE UNF OVERALL LENGTH 21/32 IN MAX PRESSURE 5 000 PSI

