https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52NZ49-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzR8aW1hZ2UvanBlZ3xhRFk1TDJoak9TOHhNRFl5TlRJMk5qSTROall5TWk5TlJsSkhWMWRZV0ZoWVdGaGZOVEpPV2pRNVgwRlhNREZmTXpBd2VETXdNQzVxY0djfGVmZDAzNTFmMzFiNTUzMTlhOTk2ZDI0NDVhYmYyN2ZlZmJjZTQyODliMmRlNTUwODNiMzkyMGRkMGJkNGM5ZWE
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52NZ49-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzR8aW1hZ2UvanBlZ3xhRFk1TDJoak9TOHhNRFl5TlRJMk5qSTROall5TWk5TlJsSkhWMWRZV0ZoWVdGaGZOVEpPV2pRNVgwRlhNREZmTXpBd2VETXdNQzVxY0djfGVmZDAzNTFmMzFiNTUzMTlhOTk2ZDI0NDVhYmYyN2ZlZmJjZTQyODliMmRlNTUwODNiMzkyMGRkMGJkNGM5ZWE
WESTWARD TOOL
WESTWARD TOOL
52NZ49
WESTWARD TOOL WESTWARD TOOL
Description
52NZ49 GREASE FITTING ; 45 DEG 1/4 -28 THREAD SIZE 10/PAK
STANDARD FINISH ZINC-PLATED THREAD TYPE SAE-LT OVERALL LENGTH 53/64 IN MAX PRESSURE 6 000 PSI MEETS/EXCEEDS SAE J534
Part #
52NZ49
BDI #
26489972
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/52NZ49/p/26489972
Your Price
$ 16.48 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
STANDARD FINISH ZINC-PLATED THREAD TYPE SAE-LT OVERALL LENGTH 53/64 IN MAX PRESSURE 6 000 PSI MEETS/EXCEEDS SAE J534

