

WESTWARD TOOL
WESTWARD TOOL
52NZ82
WESTWARD TOOL WESTWARD TOOL
Description
52NZ82 GREASE FITTING, STRAIGHT SS M6 X 1 THREAD SIZE 10/PAK (SMARTCATALOG)
STANDARD FINISH UNFINISHED THREAD TYPE METRIC OVERALL LENGTH 5/8 IN MAX PRESSURE 5 000 PSI MEETS/EXCEEDS DIN 714
Part #
52NZ82
BDI #
26438575

Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/52NZ82/p/26438575
Your Price
$ 23.69 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
STANDARD FINISH UNFINISHED THREAD TYPE METRIC OVERALL LENGTH 5/8 IN MAX PRESSURE 5 000 PSI MEETS/EXCEEDS DIN 714