https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52PA08-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDV8aW1hZ2UvanBlZ3xhR0U1TDJobE1DOHhNRFl5TlRJM09EUTNOak14T0M5TlJsSkhWMWRZV0ZoWVdGaGZOVEpRUVRBNFgwRlhNREZmTXpBd2VETXdNQzVxY0djfGIyMmYzY2VjYjkwZTdmOTU2OTEwNTZkNTRkMDI4OWE5ZjFhNmNmM2ZkZTU4Y2RmYjBlZDRkMTRiNTYyMjYyYTU
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-52PA08-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDV8aW1hZ2UvanBlZ3xhR0U1TDJobE1DOHhNRFl5TlRJM09EUTNOak14T0M5TlJsSkhWMWRZV0ZoWVdGaGZOVEpRUVRBNFgwRlhNREZmTXpBd2VETXdNQzVxY0djfGIyMmYzY2VjYjkwZTdmOTU2OTEwNTZkNTRkMDI4OWE5ZjFhNmNmM2ZkZTU4Y2RmYjBlZDRkMTRiNTYyMjYyYTU
WESTWARD TOOL
WESTWARD TOOL
52PA08
WESTWARD TOOL WESTWARD TOOL
Description
52PA08 GREASE FITTING ; 45 DEG SS M6 X 1 THRD SIZE 10/PAK
STANDARD FITTING FINISH UNFINISHED OVERALL LENGTH 53/64 IN MAX PRESSURE 5 000 PSI MEETS/EXCEEDS
Part #
52PA08
BDI #
26489959
Details
77.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/52PA08/p/26489959
Your Price
$ 77.25 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
STANDARD FITTING FINISH UNFINISHED OVERALL LENGTH 53/64 IN MAX PRESSURE 5 000 PSI MEETS/EXCEEDS

