https://www.bdiexpress.com/medias/INDXXXXXXXXX-21460631-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTd8aW1hZ2UvanBlZ3xhRFF6TDJnME5TODVPREkxTmpZMk1qTTJORFEyTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTURZek1WOHpNREI0TXpBd0xtcHdad3w2MjBiYTY1NjY5YjRmNGZjMzcxODFhYTJkZTA1YjZmYjY5N2IyOGM1OWJmY2ZiY2M2Y2ViYWVkYzBmZmEyYTFk
21460631
配件/适配器
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
5404-20-20
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
描述
TOMPKINS INDUSTRIES 5404-20-20
Pipe Connector; 1-1/4-11-1/2 Thread; 20 Thread Nominal Size; Male Pipe Thread Type; Hex Pipe Nipple; Steel; Straight Shape
制造商部件号
5404-20-20
BDI部件号
21460631
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/5404-20-20/p/21460631
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 12 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.68
Product Group - BDI
F02172
名称
Connector
关键字串
Pipe
产品明细
Pipe Connector
产品规格
Pipe Connector; 1-1/4-11-1/2 Thread; 20 Thread Nominal Size; Male Pipe Thread Type; Hex Pipe Nipple; Steel; Straight Shape
详细描述
Pipe Connector; 1-1/4-11-1/2 Thread; 20 Thread Nominal Size; Male Pipe Thread Type; Hex Pipe Nipple; Steel; Straight Shape