Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5406-16-04 https://www.bdiexpress.com/medias/INDBNEXXXXXX-5406-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MTF8aW1hZ2UvanBlZ3xhRFptTDJoaE1TOHhNRFUwT1RRME9ESXhNalV4TUM5SlRrUkNUa1ZZV0ZoWVdGaGZOVFF3Tmw4ek1EQjRNekF3TG1wd1p3fGRmYmU5ZWNjM2NlOGMwZWFiYTkzNmIxZThlY2ZhMWViMjBlZTEwYWZhZGQ0YWQzZjUwZWMxMzg0MmM4YjA5Y2I
17205207 Fittings And Adapters 

BRENNAN BRENNAN

5406-16-04

Description

5406-16-04 PIPE REDUCER BUSHING ; 1IN-11-1/2 X 1/4IN-18 NPTF 1.36" LG

Tube Reducer Bushing; 1"-11-1/2 TPI Male NPFT; 1/4"-18 TPI Female NPFT; 1.36" Length; Steel Material

Part #

5406-16-04

BDI #
17205207

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BRENNAN INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40172300
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Bushing
Keyword String
Tube Reducer
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Reducer Bushing
Product Specification
1"-11-1/2 TPI Male NPFT; 1/4"-18 TPI Female NPFT; 1.36" Length; Steel Material
Long Description
Tube Reducer Bushing; 1"-11-1/2 TPI Male NPFT; 1/4"-18 TPI Female NPFT; 1.36" Length; Steel Material