Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

56-044 https://www.bdiexpress.com/medias/INDMDANPLXXX-PIP-STL-56131-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzMXxpbWFnZS9qcGVnfGFETm1MMmcxTVM4NU9Ua3lNVEl4TlRFMk1EWXlMMGxPUkUxRVFVNVFURmhZV0Y5UVNWQmZVMVJNWHpVMk1UTXhYek13TUhnek1EQXVhbkJufGJmNmM5YjE4YWQzMGNmYzI1YWE3NGE1ZTc4OTBkZDdiNWFhM2EwM2NhYWQ0ZWM0ZTlmMWYzODFiMzZjYjVlZWU
21580075 Fittings And Adapters 

MIDLAND METAL MIDLAND METAL

56-044

Description

56-044 PIPE NIPPLE ; 3/8 X 3 GALV STEEL

Pipe Nipple; 3/8" Diameter; 3" Length; Galvanized Finish; Schedule 40

Part #

56044

BDI #
21580075

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7.21 / each
$ 8.00 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40173302
Weight / Kilogram
0.06
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Pipe Carbon Steel
Product Detail
Pipe Nipple
Product Specification
3/8" Diameter; 3" Length; Galvanized Finish; Schedule 40
Long Description
Pipe Nipple; 3/8" Diameter; 3" Length; Galvanized Finish; Schedule 40