https://www.bdiexpress.com/medias/MFRDVCXXXXXX-5720812C-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5MXxpbWFnZS9qcGVnfGFEQmhMMmd3WkM4eE1EazNNelF3TkRVeU9EWTNNQzlOUmxKRVZrTllXRmhZV0ZoZk5UY3lNRGd4TWtOZk16QXdlRE13TUM1cWNHY3w5ZTBlMmEzYmYyYWYzOWM2YThjM2U4Yzc0Zjk4MmIyMmIzZTgxMWI1MmI2YTU0OTk1MjAzY2Q2OGRjYjc0Y2Zk
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-5720812C-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5MXxpbWFnZS9qcGVnfGFEQmhMMmd3WkM4eE1EazNNelF3TkRVeU9EWTNNQzlOUmxKRVZrTllXRmhZV0ZoZk5UY3lNRGd4TWtOZk16QXdlRE13TUM1cWNHY3w5ZTBlMmEzYmYyYWYzOWM2YThjM2U4Yzc0Zjk4MmIyMmIzZTgxMWI1MmI2YTU0OTk1MjAzY2Q2OGRjYjc0Y2Zk
DIXON VALVE
DIXON VALVE
5721012C
DIXON VALVE DIXON VALVE
Description
5721012C HOSE FITTING ; 5/8" LOK-ON MALE GARDEN BRS
Garden Hose Fitting; Yellow Plastic Cap; 1-1/16" Hex; 5/8" Hose ID; 2.3" Length; 150 PSI Pressure Rating; Brass Material; 34 To 150 Deg F Temperature Range; 3/4"-11-1/2 GHT
Part #
5721012C
BDI #
22585526
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/5721012C/p/22585526
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.066
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Garden Hose
Manufacturer URL
https://dixonvalve.com
Product Detail
Garden Hose Fitting
Product Specification
Yellow Plastic Cap; 1-1/16" Hex; 5/8" Hose ID; 2.3" Length; 150 PSI Pressure Rating; Brass Material; 34 To 150 Deg F Temperature Range; 3/4"-11-1/2 GHT
Long Description
Garden Hose Fitting; Yellow Plastic Cap; 1-1/16" Hex; 5/8" Hose ID; 2.3" Length; 150 PSI Pressure Rating; Brass Material; 34 To 150 Deg F Temperature Range; 3/4"-11-1/2 GHT
