Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5858 https://www.bdiexpress.com/medias/INDLINXXXXXX-560631-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2NnxpbWFnZS9qcGVnfGFEYzBMMmhrTUM4eE1ERTBOemszT1RBd01UZzROaTlKVGtSTVNVNVlXRmhZV0ZoZk5UWXdOak14WHpNd01IZ3pNREF1YW5Cbnw0OGE2NGMxNjY0YjY5MDQ3MDI4MWMwZjI2YzNlYjg3MWE2OWY1ZjJhMDM0OTAxMjJhZDc5YjdkMzA5OTg2NTA4
560631 Fittings And Adapters 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

5858

Description

5858 LEVER GUN NOZZLE

Extension Adapter; 1/8" MNPT; 13" Length

Part #

5858

BDI #
560631

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

97.85 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 97.85 / each
$ 98.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.22
EAN
0095992058580
Product Group - BDI
F02234
Noun
Adapter
Keyword String
Extension
Manufacturer URL
Product Detail
Extension Adapter
Product Specification
1/8" MNPT; 13" Length
Long Description
Extension Adapter; 1/8" MNPT; 13" Length