Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5A253 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-5A251-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDR8aW1hZ2UvanBlZ3xhRGhpTDJnMk55OHhNRFl5TURRNU5ESTRNamM0TWk5TlJsSkhWMWRZV0ZoWVdGaGZOVUV5TlRGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZGI5MGU0YmE2YmIzMzZmY2MxYmJmYTViZDE5ZmY1NTkxNWY1NzA0ZjUzYWQ2YjQ2ZjExODQwNTk2MGUwNWY5OA
27603277 Fittings And Adapters 

SPEEDAIRE SPEEDAIRE

5A253

Description

5A253 PUSH-ON HOSE FITTING ; FOR HOSE ID 3/8 IN BARB SIZE 3/8 IN

RIGID FITTING SHAPE STRAIGHT HEX HEAD SIZE 35/64 IN HOSE FITTING A GENDER MALE HOSE FITTING B GENDER MALE HOSE FITTING A SIZE 3/8 IN HOSE FITTING B SIZE 1/4 IN HOSE FITTING A CONNECTION TYPE HOSE

Part #

5A253

BDI #
27603277

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
RIGID FITTING SHAPE STRAIGHT HEX HEAD SIZE 35/64 IN HOSE FITTING A GENDER MALE HOSE FITTING B GENDER MALE HOSE FITTING A SIZE 3/8 IN HOSE FITTING B SIZE 1/4 IN HOSE FITTING A CONNECTION TYPE HOSE