Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

64-508 https://www.bdiexpress.com/medias/INDMDAADAPTX-BUSH-MI-64505-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1OHxpbWFnZS9qcGVnfGFEUmtMMmd4WVM4eE1UQTJPRFE1TmpZME1qQTNPQzlKVGtSTlJFRkJSRUZRVkZoZlFsVlRTRjlOU1Y4Mk5EVXdOVjh6TURCNE16QXdMbXB3Wnd8NmI2NTlkMzgzZjJmZmM2ZjA0NWMxZWQ1MDQ5MTU5M2NkMTNjOTQ4ZWRjYmUyNDg0NDI2NTRiZDIwNmFhMTA0NA
21447519 Fittings And Adapters 

MIDLAND METAL MIDLAND METAL

64-508

Description

64-508 HEX BUSHING ; 3/4 X 3/8 M X F GALV

Pipe Bushing; 3/4" MNPT X 3/8" FNPT; Galvanized Finish; Class 150; 1.15" Hex; 0.85" Length

Part #

64508

BDI #
21447519

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40172306
Weight / Kilogram
0.06
Product Group - BDI
F02172
Noun
Bushing
Keyword String
Pipe Malleable Iron
Product Detail
Pipe Bushing
Product Specification
3/4" MNPT X 3/8" FNPT; Galvanized Finish; Class 150; 1.15" Hex; 0.85" Length
Long Description
Pipe Bushing; 3/4" MNPT X 3/8" FNPT; Galvanized Finish; Class 150; 1.15" Hex; 0.85" Length