

TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
6410-06-08
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
6410-06-08 MOR X FOR REDUCER EXPANDER ; 9/16-18 UNF X 3/4-16 UNF STEEL
Pipe Reducer; O-Ring to O-Ring Reducer/Expander/Extender; Steel; Straight Shape; 9/16-18 Thread; 06 Thread Nominal Size; Male O-Ring Thread Type; 3/4-16 Thread
Part #
6410-06-08
BDI #
21460673

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/6410-06-08/p/21460673
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.11
Product Group - BDI
F02172
Noun
Reducer
Keyword String
Pipe
Product Detail
Pipe Reducer
Product Specification
Pipe Reducer; O-Ring to O-Ring Reducer/Expander/Extender; Steel; Straight Shape; 9/16-18 Thread; 06 Thread Nominal Size; Male O-Ring Thread Type; 3/4-16 Thread
Long Description
Pipe Reducer; O-Ring to O-Ring Reducer/Expander/Extender; Steel; Straight Shape; 9/16-18 Thread; 06 Thread Nominal Size; Male O-Ring Thread Type; 3/4-16 Thread