

TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
6506-12-12
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
6506-12-12 FJX X MP ADAPTER ; 1 1/16-12 UNF X 3/4-14 NPTF STEEL
Pipe Connector; 1-1/16-12 Thread; 12 Thread Nominal Size; Female JIC Swivel Thread Type; 3/4-14 Thread; JIC Swivel to Pipe; Steel; Straight Shape
Part #
6506-12-12
BDI #
21460789

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/6506-12-12/p/21460789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.28
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; 1-1/16-12 Thread; 12 Thread Nominal Size; Female JIC Swivel Thread Type; 3/4-14 Thread; JIC Swivel to Pipe; Steel; Straight Shape
Long Description
Pipe Connector; 1-1/16-12 Thread; 12 Thread Nominal Size; Female JIC Swivel Thread Type; 3/4-14 Thread; JIC Swivel to Pipe; Steel; Straight Shape