

TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
6861-P-08
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
6861-P-08 FLANGE PLUG ; 1/2IN C61 STEEL SPLIT
Pipe Flange; 1/2" Thread; 08 Thread Nominal Size; Code 61 Flange Thread Type; Split Flange Plug-Code 61; Domestic Steel
Part #
6861-P-08
BDI #
17172115

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/6861-P-08/p/17172115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40174700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Flange
Keyword String
Pipe
Product Detail
Pipe Flange
Product Specification
Pipe Flange; 1/2" Thread; 08 Thread Nominal Size; Code 61 Flange Thread Type; Split Flange Plug-Code 61; Domestic Steel
Long Description
Pipe Flange; 1/2" Thread; 08 Thread Nominal Size; Code 61 Flange Thread Type; Split Flange Plug-Code 61; Domestic Steel