https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096639-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTJ8aW1hZ2UvanBlZ3xhR1F6TDJneE55OHhNREEzTmpZek9UZ3lNVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZMk16bGZNekF3V0RNd01DNXFjR2N8OWY5OGZjNmM0MjIzZTI0NzFhZmViOWJkODJiNWM0Mzg0NzQ0YWExNzI2YjA5NDEzNmI5MDNmODU2YTk4MzQ1Ng
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096639-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTJ8aW1hZ2UvanBlZ3xhR1F6TDJneE55OHhNREEzTmpZek9UZ3lNVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZMk16bGZNekF3V0RNd01DNXFjR2N8OWY5OGZjNmM0MjIzZTI0NzFhZmViOWJkODJiNWM0Mzg0NzQ0YWExNzI2YjA5NDEzNmI5MDNmODU2YTk4MzQ1Ng
WURTH
WURTH
699100314
WURTH WURTH
Description
WURTH 699100314
Quick Coupling; Rc1/4 Male Thread X 1/4" Hose Outside Diameter; 63MM Length; 23MM Outside Diameter; 20MM Key Size; 2100LPM Flow Capacity; Steel
Part #
699100314
BDI #
25105498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/699100314/p/25105498
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121701
Weight / Kilogram
0.01
Product Group - BDI
F02172
Harmonized Tariff Code
3917.40.00.90
Noun
Coupling
Keyword String
Quick
Manufacturer URL
https://www.wuerth.com
Product Detail
Quick Coupling
Product Specification
Rc1/4 Male Thread X 1/4" Hose Outside Diameter; 63MM Length; 23MM Outside Diameter; 20MM Key Size; 2100LPM Flow Capacity; Steel
Long Description
Quick Coupling; Rc1/4 Male Thread X 1/4" Hose Outside Diameter; 63MM Length; 23MM Outside Diameter; 20MM Key Size; 2100LPM Flow Capacity; Steel

