Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6G-10FDHORX https://www.bdiexpress.com/medias/INDXXXXXXXXX-1480762-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwOHxpbWFnZS9qcGVnfGFHWTFMMmhtWWk4eE1EYzJOakk1TXpFM01qSTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUTRNRGMyTWw4ek1EQjRNekF3TG1wd1p3fDcxOWUxYWUzNDJmNzJjMDc0N2Q1MzQxNGExZWFlYThmYmE4YTJmMjdhNTk3NjI4MTg3ZDA4Y2RlODA1ODI4ZjE
1481381 Fittings And Adapters 

GATES GATES

6G-10FDHORX

Description

6G-10FDHORX HYDRAULIC QUICK COUPLING ; 3/8" HOSE ID M18 X 1.5 THREAD

Pipe Connector; M18X1.5 Thread Size; 0.65 Female Thread ID; 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight

Part #

710096055

BDI #
1481381

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46.35 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 46.35 / each
$ 47.00 / each
BDIExpress
QTY

Inventory

Total: 13

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.045
EAN
0072053676228
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.2
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M18X1.5 Thread Size; 0.65 Female Thread ID; 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight
Long Description
Pipe Connector; M18X1.5 Thread Size; 0.65 Female Thread ID; 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight