GATES
GATES
6G-12FDHORX45
GATES GATES
Description
6G-12FDHORX45 COUPLING ; 3/8" HOSE ID M20 X 1.5 THREAD
Tube Elbow; M20X1.5 Thread Size; 0.728 Female Thread ID; 0.787" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube
Part #
710096145
BDI #
1481274

Details
109.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-12FDHORX45/p/1481274
Your Price
$ 109.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.12
EAN
0072053206302
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.26
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M20X1.5 Thread Size; 0.728 Female Thread ID; 0.787" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube
Long Description
Tube Elbow; M20X1.5 Thread Size; 0.728 Female Thread ID; 0.787" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube