GATES
GATES
6G-15FDLORX
GATES GATES
Description
6G-15FDLORX HYD HOSE FITTING
Pipe Connector; M22 X 1.5 Thread Size; 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Part #
710096115
BDI #
1480768

Details
48.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-15FDLORX/p/1480768
Your Price
$ 48.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.12
EAN
0770075613978
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.2618
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M22 X 1.5 Thread Size; 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Long Description
Pipe Connector; M22 X 1.5 Thread Size; 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight