Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

750792C https://www.bdiexpress.com/medias/MFRCMCKXXXXX-750792C-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxNjJ8aW1hZ2UvanBlZ3xhREl4TDJneU1pOHhNRGMyTkRneU1qYzBNVEF5TWk5TlJsSkRUVU5MV0ZoWVdGaGZOelV3TnpreVExOHpNREI0TXpBd0xtcHdad3xiYTVhNGQyODc0ZTViNjM2NTUxMzNjYTgzZTIyZDk1ZmFkNzRiYjVjMDI1ZTIwYzgwNGU4NDc3NDRhOTE1ZGI3
24317181 Fittings And Adapters 

DUFF-NORTON DUFF-NORTON

750792C

Description

750792C ROTARY UNION ; 1" PIPE SIZE #R1834SRKNPT

Rotary Union; 1" NPT Thread Size; 3-3/4" Body Length; 80RPM Speed; 5075PSI Pressure; Water | Air | Hydraulic Fluid Media; 248 Deg F Temperature; 1700 Series; Swivel Style

Part #

750792C

BDI #
24317181

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DUFF-NORTON
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.cmco.com
Product Detail
Rotary Union
Product Specification
1" NPT Thread Size; 3-3/4" Body Length; 80RPM Speed; 5075PSI Pressure; Water | Air | Hydraulic Fluid Media; 248 Deg F Temperature; 1700 Series; Swivel Style
Long Description
Rotary Union; 1" NPT Thread Size; 3-3/4" Body Length; 80RPM Speed; 5075PSI Pressure; Water | Air | Hydraulic Fluid Media; 248 Deg F Temperature; 1700 Series; Swivel Style