https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-8940171571-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTd8aW1hZ2UvanBlZ3xhREZoTDJneVlTOHhNRE15T1RRM05qVTVOVGMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNVFEzWHpnNU5EQXhOekUxTnpGZk16QXdlRE13TUM1cWNHY3w3MDllYjg0OTVjZTQwZDMwYzk5OTVkNWE0NjgwNWM3ZDg1NTI2MGI3M2U1Mzc3ZjIwZDFiNTU2ZGZiYjEwYzk4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-147-8940171571-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTd8aW1hZ2UvanBlZ3xhREZoTDJneVlTOHhNRE15T1RRM05qVTVOVGMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNVFEzWHpnNU5EQXhOekUxTnpGZk16QXdlRE13TUM1cWNHY3w3MDllYjg0OTVjZTQwZDMwYzk5OTVkNWE0NjgwNWM3ZDg1NTI2MGI3M2U1Mzc3ZjIwZDFiNTU2ZGZiYjEwYzk4
CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
8940171571
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
Description
8940171571 AIR FLEX FITTING (SMARTCATALOG)
Air Hose Fitting; Aluminum Body Material; Male Thread Connection Type; 1.16" Nominal Diameter; 3/8" Female Quick; 3/8" Fitting Size; 74CFM Nominal Flow; 3.23" Nominal Height; 3.23" Nominal Length; 3/8" Male Quick; 3/8" NPT Male Thread; Inch Measuring System; Offset Shape; 3/8" Nominal Thread Size; Air Hose Fitting Type
Part #
8940171571
BDI #
26552132
Details
336.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/8940171571/p/26552132
Your Price
$ 336.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
15451713751
Weight / US pound
0.25
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Air Hose
Manufacturer Item Number
147-8940171571
Weight / LBS
0.28
Product Detail
Air Hose Fitting
Product Specification
Aluminum Body Material; Male Thread Connection Type; 1.16" Nominal Diameter; 3/8" Female Quick; 3/8" Fitting Size; 74CFM Nominal Flow; 3.23" Nominal Height; 3.23" Nominal Length; 3/8" Male Quick; 3/8" NPT Male Thread; Inch Measuring System; Offset Shape; 3/8" Nominal Thread Size; Air Hose Fitting Type
Long Description
Air Hose Fitting; Aluminum Body Material; Male Thread Connection Type; 1.16" Nominal Diameter; 3/8" Female Quick; 3/8" Fitting Size; 74CFM Nominal Flow; 3.23" Nominal Height; 3.23" Nominal Length; 3/8" Male Quick; 3/8" NPT Male Thread; Inch Measuring System; Offset Shape; 3/8" Nominal Thread Size; Air Hose Fitting Type

