GATES
GATES
8G-18FDLORX
GATES GATES
Description
8G-18FDLORX HOSE COUPLING ; MEGACRIMP FEMALE DIN 24
Pipe Connector; M26 X 1.5 Thread Size; 0.965 Female Thread ID X 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Part #
710096445
BDI #
1480806

Details
49.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/8G-18FDLORX/p/1480806
Your Price
$ 49.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.18
EAN
0770075414971
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.54
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M26 X 1.5 Thread Size; 0.965 Female Thread ID X 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Long Description
Pipe Connector; M26 X 1.5 Thread Size; 0.965 Female Thread ID X 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight