MUELLER INDUSTRIES
MUELLER INDUSTRIES
9055750PCU
MUELLER INDUSTRIES MUELLER INDUSTRIES
Description
9055750PCU COPPER PIPE ELBOW ; 1" PXP 90 DEG ELBOW
The NIBCO Press System copper 90-degree elbow features an inboard bead and EPDM O-ring. Simply applying pressure from a pressing tool tightens the O-ring onto the tube, ensuring a clean, watertight seal in seconds with no flame, solder or flux. The elbow has press connections. The fitting provides a method of changing the pipeline direction by 90 degrees.
Part #
9055750PCU
BDI #
26964218
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/9055750PCU/p/26964218
Your Price
$ 19.57 / each
$ 20.00 / each BDIExpress
$ 20.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172812
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
The NIBCO Press System copper 90-degree elbow features an inboard bead and EPDM O-ring. Simply applying pressure from a pressing tool tightens the O-ring onto the tube, ensuring a clean, watertight seal in seconds with no flame, solder or flux. The elbow has press connections. The fitting provides a method of changing the pipeline direction by 90 degrees.
