Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AM12 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-AM12-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwN3xpbWFnZS9qcGVnfGFEUmtMMmd6T0M4eE1EazNOVEE0T1RReU5qUTJNaTlOUmxKRVZrTllXRmhZV0ZoZlFVMHhNbDh6TURCNE16QXdMbXB3Wnd8YjdjNDBiYzE2MTlmYmMyZjI2Yzk0YzNhNWZiNjVhMzQxOTNmMTNiY2M3NDBjNDkwOWM5MzBhYzg5ZWVmMWVkNQ
17284499 Fittings And Adapters 

DIXON VALVE DIXON VALVE

AM12

Description

AM12 HOSE END FITTING ; 1IN AIR KING MALE IRON

Hose Lug Adaptor; Air King 2-Lug MNPT End; Iron Material; Rubber Seal; 1" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box

Part #

AM12

BDI #
17284499

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 15.22 / each BDIExpress
QTY

Inventory

Total: 21

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.272
Product Group - BDI
F02172
Noun
Lug Adaptor
Keyword String
Hose
Weight / LBS
0.66
Product Detail
Hose Lug Adaptor
Product Specification
Hose Lug Adaptor; Air King 2-Lug MNPT End; Iron Material; Rubber Seal; 1" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box
Long Description
Hose Lug Adaptor; Air King 2-Lug MNPT End; Iron Material; Rubber Seal; 1" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box