DIXON VALVE
DIXON VALVE
AM6
DIXON VALVE DIXON VALVE
Description
AM6 HOSE END FITTING ; 3/4IN AIR KING IRON
Hose Lug Adaptor; Air King 2-Lug Hose End; Iron Material; Rubber Seal; 3/4" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box
Part #
AM6
BDI #
17284512
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/AM6/p/17284512
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.282
Product Group - BDI
F02172
Noun
Lug Adaptor
Keyword String
Hose
Weight / LBS
0.6
Product Detail
Hose Lug Adaptor
Product Specification
Hose Lug Adaptor; Air King 2-Lug Hose End; Iron Material; Rubber Seal; 3/4" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box
Long Description
Hose Lug Adaptor; Air King 2-Lug Hose End; Iron Material; Rubber Seal; 3/4" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box

