Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AM6WF https://www.bdiexpress.com/medias/MFRDVCXXXXXX-AM26WF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNXxpbWFnZS9qcGVnfGFEY3pMMmcwTWk4eE1EazNOVEE0T1RFek1UVTFNQzlOUmxKRVZrTllXRmhZV0ZoZlFVMHlObGRHWHpNd01IZ3pNREF1YW5Cbnw0NmU0OTEwZjYwMTQ4MGZiNzI3MWZlNjE0NmY0NTI0YmRlMTFkYmQzNmE1NjE2NzU4ZWRjODFhYTVjOTgyNTFk
17284514 Fittings And Adapters 

DIXON VALVE DIXON VALVE

AM6WF

Description

AM6WF HOSE END FITTING ; 3/4IN AIR KING IRON

Hose Ferrule; Air King With Ferrule; Iron Material; Rubber Seal; 3/4" Size; 1-4/64"; 26.99MM; Hose OD From; 1-22/64"; 34.13MM; Hose OD To; 150 PSI; 1 MPA; Pressure Rating; 25 Pack Per Box

Part #

AM6WF

BDI #
17284514

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 20.01 / each BDIExpress
QTY

Inventory

Total: 46

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.349
Product Group - BDI
F02172
Noun
Ferrule
Keyword String
Hose
Weight / LBS
0.77
Product Detail
Hose Ferrule
Product Specification
Hose Ferrule; Air King With Ferrule; Iron Material; Rubber Seal; 3/4" Size; 1-4/64"; 26.99MM; Hose OD From; 1-22/64"; 34.13MM; Hose OD To; 150 PSI; 1 MPA; Pressure Rating; 25 Pack Per Box
Long Description
Hose Ferrule; Air King With Ferrule; Iron Material; Rubber Seal; 3/4" Size; 1-4/64"; 26.99MM; Hose OD From; 1-22/64"; 34.13MM; Hose OD To; 150 PSI; 1 MPA; Pressure Rating; 25 Pack Per Box