DIXON VALVE
DIXON VALVE
AM7
DIXON VALVE DIXON VALVE
Description
AM7 HOSE END FITTING ; 3/4IN AIR KING MALE IRON
Hose Lug Adaptor; Air King 2-Lug MNPT End; Iron Material; Rubber Seal; 3/4" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box
Part #
AM7
BDI #
17284515

Details
14.76
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/AM7/p/17284515
Your Price
$ 14.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.312
Product Group - BDI
F02172
Noun
Lug Adaptor
Keyword String
Hose
Weight / LBS
0.6
Product Detail
Hose Lug Adaptor
Product Specification
Hose Lug Adaptor; Air King 2-Lug MNPT End; Iron Material; Rubber Seal; 3/4" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box
Long Description
Hose Lug Adaptor; Air King 2-Lug MNPT End; Iron Material; Rubber Seal; 3/4" Size; 150 PSI; 1 MPA; Pressure Rating; 50 Pack Per Box