Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CC-200-200 https://www.bdiexpress.com/medias/CC-COLLAR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTR8aW1hZ2UvanBlZ3xhRGN5TDJnNE55ODVPVGt5TURrNU1qQXhNRFUwTDBORFgwTlBURXhCVWw4ek1EQjRNekF3TG1wd1p3fDAxM2FlYmJjMGE5MjExNTEzZTJlNTcyMTJkZTYzYjA5OTY1YzM2YzBiNmViZjIxNzgxNGM4MWQ3Njc5N2JjYTc
194624 Fittings And Adapters 

CLIMAX METAL CLIMAX METAL

CC-200-200

Description

CC-200-200 CLAMP COUPLING ; 2" X 2" BORE BLK OXD STL 1-PIECE

Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 2" X 2" Bore Size; 3 1/4" Outside Diameter; 4 7/8" Length; 5/16"-24 X 1" Clamp Screw; Black Oxide Steel; 107OZ Approximate Weight

Part #

CC-200-200

BDI #
194624

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

227.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 227.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
6.688
EAN
0044861409886
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
One-Piece Clamping Couplings Recessed Screw CC-Series; 2" X 2" Bore Size; 3 1/4" Outside Diameter; 4 7/8" Length; 5/16"-24 X 1" Clamp Screw; Black Oxide Steel; 107OZ Approximate Weight
Long Description
Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 2" X 2" Bore Size; 3 1/4" Outside Diameter; 4 7/8" Length; 5/16"-24 X 1" Clamp Screw; Black Oxide Steel; 107OZ Approximate Weight