Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CMF28 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-CMF18-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3MHxpbWFnZS9qcGVnfGFHUTBMMmhoTlM4eE1EazNORGd3TmpBeE5qQXpNQzlOUmxKRVZrTllXRmhZV0ZoZlEwMUdNVGhmTXpBd2VETXdNQzVxY0djfDhlMWUzNzBhY2ZlZjIyODJiZTk3Yzk4ODg0N2IxYmExYTliMThhODNkN2QxNzk4YjQ0NTcwODRjM2ZlMmQ1MDk
19318484 Fittings And Adapters 

DIXON VALVE DIXON VALVE

CMF28

Description

CMF28 CONICAL MUFFLER ; 1/4IN MNPT 300PSI NICKEL PLATED

Conical Muffler; NPT Male Thread; 1/4" Male Thread Size; 1-3/8" LG; Nickel Plated Steel; 300 PSI Maximum Operating Pressure; 35 Deg F to 300 Deg F; 1.7 Deg C to 149 Deg C; Temperature Range; 50 Optional Pkg/Box Qty

Part #

CMF28

BDI #
19318484

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.33 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 4.33 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
25173702
Weight / Kilogram
0.016
Product Group - BDI
F02172
Noun
Muffler
Keyword String
Conical
Weight / LBS
0.0355
Product Detail
Conical Muffler
Product Specification
Conical Muffler; NPT Male Thread; 1/4" Male Thread Size; 1-3/8" LG; Nickel Plated Steel; 300 PSI Maximum Operating Pressure; 35 Deg F to 300 Deg F; 1.7 Deg C to 149 Deg C; Temperature Range; 50 Optional Pkg/Box Qty
Long Description
Conical Muffler; NPT Male Thread; 1/4" Male Thread Size; 1-3/8" LG; Nickel Plated Steel; 300 PSI Maximum Operating Pressure; 35 Deg F to 300 Deg F; 1.7 Deg C to 149 Deg C; Temperature Range; 50 Optional Pkg/Box Qty