

TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
FF2404-10-12
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
FF2404-10-12 MORFS X MP ADAPTER ; 1-14 UNF X3/4-14 NPTF
Pipe Connector; ORFS to Pipe; Steel; Straight Shape; 1-14 Thread; 10 Thread Nominal Size; Male O-Ring Face Seal Thread Type
Part #
FF2404-10-12
BDI #
21460951

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/FF2404-10-12/p/21460951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.28
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; ORFS to Pipe; Steel; Straight Shape; 1-14 Thread; 10 Thread Nominal Size; Male O-Ring Face Seal Thread Type
Long Description
Pipe Connector; ORFS to Pipe; Steel; Straight Shape; 1-14 Thread; 10 Thread Nominal Size; Male O-Ring Face Seal Thread Type