Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G17995-0206 https://www.bdiexpress.com/medias/INDGATCPLGXX-B1F-SS-G17995-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1MTJ8aW1hZ2UvanBlZ3xhR1ptTDJnMk1TOHhNRE13TkRNNE5qVXpNVE0xT0M5SlRrUkhRVlJEVUV4SFdGaGZRakZHWDFOVFgwY3hOems1TlY4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8YWU3OTA0Y2U0YzJiMjU3ZGYzNWMzY2ZkZjhkYTA0OWY3NTgxMmI4ZjNjOTFhY2UxNzlkZmEzOWIwNTBmNTk1ZQ
1112550 Fittings And Adapters 

GATES GATES

G17995-0206

Description

6B1F-2SS HOSE COUPLING

Hose Coupling; Stainless Steel Braid; 0.374" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; 27" Outside Diameter; No.6 FERRULE End Connection; 1.201" Length

Part #

736251435

BDI #
1112550

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

43.86307379 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 43.86 / each
$ 54.67 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.04
EAN
0770075412977
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G17995-0206
Manufacturer Internal Number
736251435
Weight / LBS
0.09
Product Detail
Hose Coupling
Product Specification
Stainless Steel Braid; 0.374" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; 27" Outside Diameter; No.6 FERRULE End Connection; 1.201" Length
Long Description
Hose Coupling; Stainless Steel Braid; 0.374" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; 27" Outside Diameter; No.6 FERRULE End Connection; 1.201" Length