GATES
GATES
G20350-1616
GATES GATES
Description
16GS-16FLH COUPLING ; 1" HOSE ID 4.92" L
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 4.92" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Part #
734748555
BDI #
1097058

Details
99.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G20350-1616/p/1097058
Your Price
$ 99.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.44
EAN
0072053297362
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 4.92" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Long Description
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 4.92" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic