GATES
GATES
G20350-1620
GATES GATES
Description
16GS-20FLH HOSE COUPLING ; CODE 62 O-RING FLANGE
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1 X 1-1/4" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 4.92" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Part #
734748565
BDI #
1097140
Details
109.73845370000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G20350-1620/p/1097140
Your Price
$ 109.74 / each
$ 136.77 / each BDIExpress
$ 136.77 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.4
EAN
0072053297522
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1 X 1-1/4" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 4.92" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Long Description
Hose Coupling; Globalspiral Hydraulic Coupling; Straight; Series-G20; 1 X 1-1/4" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 4.92" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic