GATES
GATES
G25171-0806X
GATES GATES
Description
8G-6FJX XBULK HYD HOSE FITTING ; 100/PACK
Pipe Connector; Female JIC 37 Deg Flare Swivel-Straight; 9/16-18 Thread Size; 1/2 Female Thread ID; 9/16" Male Thread Od
Part #
71030919
BDI #
1116087

Details
28.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G25171-0806X/p/1116087
Your Price
$ 28.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.13
EAN
0770075421047
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.29
Product Detail
Pipe Connector
Product Specification
Pipe Connector; Female JIC 37 Deg Flare Swivel-Straight; 9/16-18 Thread Size; 1/2 Female Thread ID; 9/16" Male Thread Od
Long Description
Pipe Connector; Female JIC 37 Deg Flare Swivel-Straight; 9/16-18 Thread Size; 1/2 Female Thread ID; 9/16" Male Thread Od