Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25241-0810 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1115954-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0MnxpbWFnZS9qcGVnfGFEWTFMMmd4T1M4eE1EYzJOamd3TmpFMU5USTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URXhOVGsxTkY4ek1EQjRNekF3TG1wd1p3fDMxNTgxMDAxNDdjNTAzZjQ1ODAxMzY4NWZlNTI3OTBmNGE5NDMyMDA5ZTA3NjVjMTU3Yzc4YTkzNTM4NGYzMWM
1115954 Fittings And Adapters 

GATES GATES

G25241-0810

Description

8G-10FFORX90L COUPLING ; 1/2" HOSE ID 1"-14 UNS THREAD

Tube Coupling; Long Bent Tube Hex; Series-G25; 1/2" X 1-14 Nominal; Hose X Female Flat Face O-Ring Swivel; 90 Deg; 30MM Nut Hex; 3.57" LG; Industry Standards-ASTMb; Domestic

Part #

710424465

BDI #
1115954

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

85.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 85.70 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.26
EAN
0072053173482
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Long Bent Tube Hex; Series-G25; 1/2" X 1-14 Nominal; Hose X Female Flat Face O-Ring Swivel; 90 Deg; 30MM Nut Hex; 3.57" LG; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Long Bent Tube Hex; Series-G25; 1/2" X 1-14 Nominal; Hose X Female Flat Face O-Ring Swivel; 90 Deg; 30MM Nut Hex; 3.57" LG; Industry Standards-ASTMb; Domestic