GATES
GATES
G25504-1010
GATES GATES
Description
10G-10MIX90 COUPLING ; NON-RETURNABLE
Tube Elbow; SAE Male Inverted Swivel-90 Deg Bent Tube; 7/8-18 Thread Size; 13/16" Female Thread ID; 7/8" Male Thread Od
Part #
710006335
BDI #
1090320

Details
60.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G25504-1010/p/1090320
Your Price
$ 60.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.22
EAN
0770075294634
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.48
Product Detail
Tube Elbow
Product Specification
Tube Elbow; SAE Male Inverted Swivel-90 Deg Bent Tube; 7/8-18 Thread Size; 13/16" Female Thread ID; 7/8" Male Thread Od
Long Description
Tube Elbow; SAE Male Inverted Swivel-90 Deg Bent Tube; 7/8-18 Thread Size; 13/16" Female Thread ID; 7/8" Male Thread Od