Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25615-0610X ; 6-10MDL XBULK https://www.bdiexpress.com/medias/INDGATCPLGXX-G-MDL-G25615-4-SID-R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MXxpbWFnZS9qcGVnfGFHSXpMMmhqWmk4eE1ETXdORE01T0RBek1qa3lOaTlKVGtSSFFWUkRVRXhIV0ZoZlIxOU5SRXhmUnpJMU5qRTFYelJmVTBsRVgxSmZNekF3ZURNd01DNXFjR2N8N2NjZWZjOGU4ZTBhMjY1ZjEzY2Q2MDZjNDljMTFmNWMzNDBlMjI1OTgwMWNkOWI2ZDJjZGM3ZjhmZWZmYzZiOA
1112788 Fittings And Adapters 

GATES GATES

G25615-0610X ; 6-10MDL XBULK

Description

6G-10MDL XBULK HOSE COUPLING ; NON-RETURNABLE MEGACRIMP MALE 125/PACK

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; DIN Light Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; No.10 MDL End Connection Type; M16X1.5 End Connection Size; 0.862" Cutoff Size; 1.783" Length

Part #

71002846

BDI #
1112788

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

26.73 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 26.73 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.07
EAN
0072053828764
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25615-0610X
Manufacturer Internal Number
71001486
Weight / LBS
0.18
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; DIN Light Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; No.10 MDL End Connection Type; M16X1.5 End Connection Size; 0.862" Cutoff Size; 1.783" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; DIN Light Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; No.10 MDL End Connection Type; M16X1.5 End Connection Size; 0.862" Cutoff Size; 1.783" Length