GATES
GATES
G25730-0814
GATES GATES
Description
8G-14FDHORX90 COUPLING ; 1/2" HOSE ID M22 X 1.5 THREAD
Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube
Part #
710013005
BDI #
1116020
Details
129.78
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G25730-0814/p/1116020
Your Price
$ 129.78 / each
$ 130.00 / each BDIExpress
$ 130.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.29
EAN
0770075278290
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.64
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube
Long Description
Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube

