Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25910-0606 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1112927-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNHxpbWFnZS9qcGVnfGFHVm1MMmczTUM4eE1EYzJOVGs1TVRVME1qZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1URXhNamt5TjE4ek1EQjRNekF3TG1wd1p3fDY2ZTgxMjdjMTQzYjZlMDRkZjQ0ZWZmY2UzMmVjMDExOTUzYTIyZDU3MGY1NTM2MzYzOTlmY2M4YmM2ZjFiYWM
1112927 Fittings And Adapters 

GATES GATES

G25910-0606

Description

6G-6FKX HYDRAULIC QUICK COUPLING ; 3/8" HOSE ID M18 X 1.5 THREAD

Tube Coupling; Straight; Series-G25; 9.5MM X M18X1.5 Nominal; Hose X Female Komatsu-Style Japanese Metric Swivel; 17MM Stem; 24MM Nut Hex; 64MM LG; Steel; Industry Standards-ASTMb; Domestic

Part #

710003645

BDI #
1112927

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 30.47 / each BDIExpress
QTY

Inventory

Total: 13

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40183107
Weight / Kilogram
0.11
EAN
0072053173116
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Tube
Product Detail
Tube Coupling
Product Specification
Tube Coupling; Straight; Series-G25; 9.5MM X M18X1.5 Nominal; Hose X Female Komatsu-Style Japanese Metric Swivel; 17MM Stem; 24MM Nut Hex; 64MM LG; Steel; Industry Standards-ASTMb; Domestic
Long Description
Tube Coupling; Straight; Series-G25; 9.5MM X M18X1.5 Nominal; Hose X Female Komatsu-Style Japanese Metric Swivel; 17MM Stem; 24MM Nut Hex; 64MM LG; Steel; Industry Standards-ASTMb; Domestic