

GATES
GATES
G81105-0016
GATES GATES
Description
16LG5K HOSE SLEEVE ; 120'/PACK
Sleeve; LifeGuard; Hose Guard and Protector; Nylon Material; 16 End Size 1; LG5K End Type 1; ISO 3457; Meets MSHA 2G
Part #
72771951
BDI #
22150801

Details
14.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G81105-0016/p/22150801
Your Price
$ 14.91 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.05
EAN
0770075461968
Product Group - BDI
F02172
Noun
Sleeve
Manufacturer URL
https://www.gates.com
Product Detail
Sleeve
Product Specification
LifeGuard; Hose Guard and Protector; Nylon Material; 16 End Size 1; LG5K End Type 1; ISO 3457; Meets MSHA 2G
Long Description
Sleeve; LifeGuard; Hose Guard and Protector; Nylon Material; 16 End Size 1; LG5K End Type 1; ISO 3457; Meets MSHA 2G