Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR15/10LCF https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130392-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTd8aW1hZ2UvanBlZ3xhR05pTDJoaVl5OHhNREUwTVRrME5ESTFNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBek9USmZNekF3V0RNd01DNXFjR2N8MmU1NTFiMzYxNWU5MzQwM2RkMTdlZjdlNGU0NTJkYmE1MTNiZGQ0ZDlmMzFkNzg3ZGI3ZGEzYmRlYjUyOTA1NA
25130392 Fittings And Adapters 

PARKER PARKER

GR15/10LCF

Description

GR15/10LCF TUBE UNION REDUCER ; 15MM X 10MM 20EA/PAK

Union Reducer; 15MM X 10MM Size; 400BAR Pressure Rating; 24 Degree Flareless

Part #

GR15/10LCF

BDI #
25130392

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.90 / each
$ 31.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40183103
Weight / Kilogram
0.112
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.30
Noun
Reducer
Keyword String
Union
Manufacturer URL
https://www.parker.com
Product Detail
Union Reducer
Product Specification
15MM X 10MM Size; 400BAR Pressure Rating; 24 Degree Flareless
Long Description
Union Reducer; 15MM X 10MM Size; 400BAR Pressure Rating; 24 Degree Flareless