Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2H11-34NS https://www.bdiexpress.com/medias/INDSMCFITGXX-3001-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODN8aW1hZ2UvanBlZ3xhR05tTDJobU1TODVNVFkwTURjM05UazJOekF5TG1wd1p3fDhjMTEyMzgyNjcxYTliMmI3Nzk4YjA3YzMwMWQ0NjA1Y2FiODFkMDIwMTMxMGE5ZTJlMDE3OTFkZDk0MDE2OTc
17945201 Fittings And Adapters 

SMC SMC

KQ2H11-34NS

Description

KQ2H11-34NS MALE CONNECTOR ; 3/8" TUBE OD 1/8" NPT MALE WHITE

Tube Connector; 3/8" Tube OD; 1/8" MNPT; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; 1MPa Operating Pressure; 24.1MM Overall Length; 14.29MM Hex; Orange Release Button; With Thread Seal; Air/Water Fluid

Part #

KQ2H11-34NS

BDI #
17945201

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.12 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 4.12 / each BDIExpress
QTY

Inventory

Total: 2

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.02
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
3/8" Tube OD; 1/8" MNPT; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; 1MPa Operating Pressure; 24.1MM Overall Length; 14.29MM Hex; Orange Release Button; With Thread Seal; Air/Water Fluid
Long Description
Tube Connector; 3/8" Tube OD; 1/8" MNPT; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; 1MPa Operating Pressure; 24.1MM Overall Length; 14.29MM Hex; Orange Release Button; With Thread Seal; Air/Water Fluid