Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2L04-U01N https://www.bdiexpress.com/medias/INDSMCFITGXX-3001D-US-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0MXxpbWFnZS9qcGVnfGFEQXhMMmhpTkM4NU1UWTBNRGMyTkRFM01EVTBMbXB3Wnd8NGU0MzA4Mzc5ZWI1MTcwZGZmOGU2OGVmZGQwMDMxZDY2YTQwNTYzNzJmNzFlMWZjZDgyMDQxOTRhNWI5OTdlZA
17945673 Fittings And Adapters 

SMC SMC

KQ2L04-U01N

Description

KQ2L04-U01N MALE ELBOW ; 10/PACK

Tube Elbow; 90 Degree; 4MM Tube Outside Diameter; 1/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; -100KPa to 1MPa Operating Pressure; White Body; Light Gray Release Button; With Gasket Seal; Air/Water Fluid

Part #

KQ2L04-U01N

BDI #
17945673

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.37999983 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.38 / each
$ 3.02 / each
BDIExpress
QTY

Inventory

Total: 10

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.042
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
90 Degree; 4MM Tube Outside Diameter; 1/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; -100KPa to 1MPa Operating Pressure; White Body; Light Gray Release Button; With Gasket Seal; Air/Water Fluid
Long Description
Tube Elbow; 90 Degree; 4MM Tube Outside Diameter; 1/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; -100KPa to 1MPa Operating Pressure; White Body; Light Gray Release Button; With Gasket Seal; Air/Water Fluid