Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2L11-34NS https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2L11-35AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDd8aW1hZ2UvanBlZ3xhR1EyTDJoa1lpODVOVE16TlRVMk16STJORE13TG1wd1p3fDY0MGM5NmQxYjdiNDY3ZTJlZDZjMjk1M2I4MzlhMGVjYjZjMjNiODIxNDljMTIyNWUwOWJhNWJjZGY3NzcxNTA
17946053 Fittings And Adapters 

SMC SMC

KQ2L11-34NS

Description

KQ2L11-34NS MALE ELBOW FITTING ; 3/8IN TUBING OD

Tube Elbow; 3/8" Tube Outside Diameter; 18" MNPT; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Electro less Nickel Plated Brass Thread; -100KPa to 1MPa Operating Pressure; With Thread Sealant; Orange Release Button; 17.46MM Hex; Air/Water Fluid

Part #

KQ2L11-34NS

BDI #
17946053

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.9 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3.90 / each BDIExpress
QTY

Inventory

Total: 10

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.013
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
3/8" Tube Outside Diameter; 18" MNPT; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Electro less Nickel Plated Brass Thread; -100KPa to 1MPa Operating Pressure; With Thread Sealant; Orange Release Button; 17.46MM Hex; Air/Water Fluid
Long Description
Tube Elbow; 3/8" Tube Outside Diameter; 18" MNPT; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Electro less Nickel Plated Brass Thread; -100KPa to 1MPa Operating Pressure; With Thread Sealant; Orange Release Button; 17.46MM Hex; Air/Water Fluid