DIXON VALVE
DIXON VALVE
M5834M
DIXON VALVE DIXON VALVE
Description
M5834M HOSE FITTING ; FOR RUBBER/PLASTIC
Hose Fitting; 5/8" and 3/4" Hose Size; Brass Body Material; Male GHT Type; Used With Plastic or Rubber Hoses
Part #
M5834M
BDI #
19324367

Details
20.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/M5834M/p/19324367
Your Price
$ 20.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.104
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Fitting
Keyword String
Hose
Manufacturer URL
https://www.dixonvalve.com
Product Detail
Hose Fitting
Product Specification
5/8" and 3/4" Hose Size; Brass Body Material; Male GHT Type
Long Description
Hose Fitting; 5/8" and 3/4" Hose Size; Brass Body Material; Male GHT Type; Used With Plastic or Rubber Hoses