Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RB200EZ https://www.bdiexpress.com/medias/INDXXXXXXXXX-17286294-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MjZ8aW1hZ2UvanBlZ3xhR0UzTDJoa01DODVPREkwTmpreU5UWTRNRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHhOekk0TmpJNU5GOHpNREI0TXpBd0xtcHdad3w0NjA4MDFlM2FkNWIxY2Y2MGY4Zjg2OGY3Yjg3MTdjMWI2OGJmNjE5Y2NiODQ3ZThjOWU2M2E4YjYzNmNmMWEx
17286294 Fittings And Adapters 

DIXON VALVE DIXON VALVE

RB200EZ

Description

RB200EZ CAM AND GROOVE COUPLER ; 2" SS EZ COUPLERXMNPT

Hose Coupling; Ez Boss-Lock Cam and Groove Type B Coupler X MNPT; 316 Stainless Steel Material; Buna-N Seal; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box

Part #

RB200EZ

BDI #
17286294

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

186.3785 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 186.38 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.897
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
1.98
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Ez Boss-Lock Cam and Groove Type B Coupler X MNPT; 316 Stainless Steel Material; Buna-N Seal; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Coupling; Ez Boss-Lock Cam and Groove Type B Coupler X MNPT; 316 Stainless Steel Material; Buna-N Seal; 2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box