

DIXON VALVE
DIXON VALVE
RN42
DIXON VALVE DIXON VALVE
Description
RN42 HOSE FITTING ; 1/4IN MNPTX1/2IN BARD 316 SS
Hose Barb Fitting; MNPTF X Hose Barb; 316 Stainless Steel Material; NPT Thread; 1/4" Thread Size; 1/2" Hose Size; 100 Optional Pkg/Box Qty
Part #
RN42
BDI #
19329565

Details
20.7236
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/RN42/p/19329565
Your Price
$ 20.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.023
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Barb
Weight / LBS
0.067
Product Detail
Hose Barb Fitting
Product Specification
Hose Barb Fitting; MNPTF X Hose Barb; 316 Stainless Steel Material; NPT Thread; 1/4" Thread Size; 1/2" Hose Size; 100 Optional Pkg/Box Qty
Long Description
Hose Barb Fitting; MNPTF X Hose Barb; 316 Stainless Steel Material; NPT Thread; 1/4" Thread Size; 1/2" Hose Size; 100 Optional Pkg/Box Qty